DESCRIPTION

  • Cuts installation time in half
  • Features triangular retainer with thumb screws
  • Fits all sinks
  • No tools needed

Watts Brass & Tubular Ezy-On™ 2-1/4 in. Duo Sink Strainer

W646443

Strainer Size:

4 in

SPECIFICATIONS

Collection
Ezy-On™
Height
2-1/4 in
Material
Stainless Steel
Material Type
304
Strainer Size
4 in

Starting at
$9.93
EACH
  • QUANTITY

DOCUMENTS