DESCRIPTION

  • Brass knob and stainless steel clip closure basket
  • Deep cut threads
  • Heavyweight "cup style" strainer designed to meet specifications of special jobs

Watts Brass & Tubular Specification™ 3-3/8 in. Duo Sink Strainer

W645663

Strainer Size:

SPECIFICATIONS

Collection
Specification™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-3/8 in
Material
Stainless Steel
Strainer Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS