DESCRIPTION

  • Durable
  • Easy to install
  • Flexible
  • Stainless steel

Watts Brass & Tubular 3/8 x 1/2 in. Compact Stainless Steel Lavatory Quick Connector

W38BSS

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
20 in
Material
Brass
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS