3/8 x 1/2 x 20 in. Compact Stainless Steel Lavatory Quick Connector
3/8 x 1/2 x 20 in. Compact Stainless Steel Lavatory Quick Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable
- Flexible
- Easy to install
- Stainless steel
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 20 in
- NSF Certified:
- Yes
- Water Supply Connector Type:
- Sink