DESCRIPTION
- Four-prong basket
- Pro-Brite FPX sink strainer
- Sta-tite locknut
- Water-tight leak-proof seal
Watts Brass & Tubular Pro-Brite™ Brass Basket Strainer Plated in Polished Chrome
W655003
Strainer Size:
SPECIFICATIONS
- Collection
- Pro-Brite™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 2-3/8 in
- Material
- Brass
- Strainer Size
- 3 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday