DESCRIPTION

  • Ball valve construction
  • IAPMO listed
  • Large, conventional handles
  • Nuts and ferrules assembled
  • Quarter-turn water supply stops

Watts Brass & Tubular KwikStop® Compression Quarter Turn Straight Stop Ball Valve with Loose Key in Polished Chrome

WBV8940LK

Valve Size:

SPECIFICATIONS

Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Round Handle
Valve Seat Material
PTFE
Valve Size
3/8 in, 5/8 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS