DESCRIPTION

  • CTS Quick-Connect inlet 1/2"
  • May be removed and reused
  • May be used on copper, CPVC, and PEX
  • Quarter-turn straight water supply stop with Quick-Connect technology

Watts Brass & Tubular KwikStop® CTS x OD Compression Straight Quarter-Turn Supply Stop in Polished Chrome

WQC894S

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
Compression
Handle Material
Zinc
ISO Specifications
ISO 9001-2000
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Round Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS