DESCRIPTION

  • Bright Finish
  • Durable
  • Easy To Install
  • Stainless Steel

Watts Brass & Tubular Duo Sink Strainer in Stainless Steel

W652003

Strainer Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY