DESCRIPTION

  • Fits 3 1/2" to 4" drain opening
  • Kwik-Fit™ double cup style

Watts Brass & Tubular Kwik-Fit™ Quick Fitting Basket Strainer

W644003

Strainer Size:

3 in

SPECIFICATIONS

Collection
Kwik-Fit™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-7/8 in
Material
Stainless Steel
Material Type
304
Strainer Size
3 in

Starting at
$8.76
EACH
  • QUANTITY

DOCUMENTS