DESCRIPTION

  • Backflow preventer with double check valve assembly
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Watts Bronze Double Check Backflow Preventer Assembly

WLF007MQT

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
Valve Operator
T-Handle
Valve Seat Material
Engineered Plastic
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

Starting at
$352.95
EACH
  • QUANTITY