DESCRIPTION

  • Backflow preventor with double check valve assembly
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Watts Bronze IPS Double Check Backflow Preventer with Strainer

W007QTS

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
End Connection 1
Female Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
Yes
Valve Operator
T-Handle
Valve Seat Material
Plastic
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY