DESCRIPTION

  • Backflow preventer with reduced pressure zone assembly
  • Furnished with a strainer
  • Lead free bronze body construction for durability
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance

Watts Bronze Reduced Pressure Zone Assembly with 1/4 Turn Single Access Cover and Strainer

WLF009QTS

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Valve Operator
T-Handle
Valve Seat Material
Engineered Plastic
Valve Size
1/2 in
Valve Type
Backflow Preventers

Starting at
$414.65
EACH
  • QUANTITY