Nylon Cable Ties in Orange (Pack of 1000)
Nylon Cable Ties in Orange (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For tying all sizes of radiant tubing to rewire or rebar
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Hardware Included:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 1000
- UL Listed:
- No