DESCRIPTION

  • Easily installed
  • Parts made of high quality material
  • Standard pressure setting

Watts Cartridge

WLFX65BCARTSTD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
1-1/4 in
End Connection 1
Female Threaded
End Connection 2
Female Threaded
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Size
1-1/4 in x 1-1/4 in