DESCRIPTION

  • Backflow preventer with double check valve assembly
  • Bronze body nickel plated test cocks
  • Outside stem and yoke resilient seated gate valves
  • Tri-link check valves are removable and serviceable without the use of any special tools

Watts Double Check Valve Assembly with Outside Stem and Yoke Gate Valve

W757OSY

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
CSA Certified
CSA B64.5
End Connection 1
Flanged
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
UL Listed
Yes
Valve Operator
Cross Handwheel Handle
Valve Seat Material
Engineered Plastic
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY