DESCRIPTION

  • Backflow preventor with dual check
  • Can be installed vertically or horizontally
  • Compact design
  • Lead free brass body for durability

Watts FPT Dual Check Backflow Preventer

WLF7RU22

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1024
End Connection 1
FPT
End Connection 2
FPT
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
180
Valve Size
1/2 in
Valve Type
Backflow Preventers

Starting at
$52.68
EACH
  • QUANTITY