This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Watts

CO-200-S Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #WCO204S
  • Item #4482538
  • Manufacturer Part #CO-204-S
4.1 out of 5 Customer Rating
Brand image
Watts

CO-200-S Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #WCO204S
  • Item #4482538
  • Manufacturer Part #CO-204-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable top
  • Cast iron body
  • MD load rating
  • No hub
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-3/4 in
Drain Base Width
7 in
Fits Pipe Size
4 in
Height
5 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
CO-200-S Series
Cover Material
Nickel Bronze
Cover Shape
Square
Drain Base Material
Cast Iron
Material
Brass
Outlet Type
No Hub
Warranty & Product Information
Application
Floor, Residential
ASME
ASME A112.21.1M
BAA Compliant
No
UPC
098268029604