DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • No special tools required for servicing
  • Parts are specific to valve size

Watts Complete Rubber Part Kit

WRK919RT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
919, LF919
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Type
Complete Rubber Parts Kit
UL Listed
No
Valve Size
1/2 in, 1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS