DESCRIPTION

Watts Compression x Female Sweat Adapter

W81010

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1281
CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1/2 in x 1/2 in
UL Listed
Yes