• Cart

DESCRIPTION

  • Compact design
  • Lead free construction
  • No special tools required for servicing
  • Replaceable seats and seat discs

Watts Series LF007 Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

WLF007NRS

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
BAA Compliant
No
CSA Certified
CSA B64.5
Coating
Epoxy
Collection
Series LF007
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
UL Listed
No
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Lever Handle
Valve Seat Material
Engineered Plastic
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY