DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Watts Double Check Valve Assembly Top Entry with Replaceable Seats and Seat Discs

WLF007M1QT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B64.5
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Double Check Valve Assembly
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Lever
Valve Seat Material
Engineered Plastic
Valve Size
1-1/2 in

Starting at
$315.1
EACH
  • QUANTITY