Watts Double Check Valve Assembly WLF007QTS

DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Strainer

Watts Double Check Valve Assembly

WLF007QTS

Valve Size:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Silicon Bronze
NSF Certified
No
UL Listed
Yes
Valve Size
1/2 in

Starting at
$355.68
EACH
  • QUANTITY