12 in. Grate
Drainage 12 in. Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full Grate
- Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
- Top assembly
Specifications
- Collection:
- Drainage
- Drain Component Type:
- Grate
- Grate Style:
- Full
- IAPMO Listed -:
- No
- Length:
- 12 in
- Trim Ring:
- No
- Width:
- 12 in