12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink
Drainage 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink
Frequently Purchased Together
Product Details
- Square sanitary floor sink, less grate
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Sink Bowl Size:
- 12 in x 12 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in x 6 in