2 in. Sanitary Floor Sink (Less Grate)

You last purchased this on
 
Watts

Drainage 2 in. Sanitary Floor Sink (Less Grate)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage 2 in. Sanitary Floor Sink (Less Grate)

  • Fast #
  • Part #WFS732F22
  • Item #3635083
  • Manufacturer Part #8185094
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flange with weepholes
  • Square sanitary floor sink, less grate
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Drainage
Drain Opening:
2 in
IAPMO Listed -:
No
Material:
Porcelain
Sink Size, Overall:
12 in x 12 in x 6 in