3 in. No-Hub Roof Drain with Polyethylene Dome
Drainage 3 in. No-Hub Roof Drain with Polyethylene Dome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PE dome
- 3 inch no hub
- Cast iron
- External water dam
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Drainage
- Depth:
- 100 in
- Diameter:
- 25 in
- Drain Base Material:
- Plastic
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Overall Depth:
- 6-1/4 in
- Overflow Included:
- Yes
- Vandal Resistant:
- No
- Weight:
- 25 lb
- Width:
- 100 in