3 in. Push On Cast Iron Floor Drain
FD-100-M Series 3 in. Push On Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable top
- Nickel bronze strainer
- Cast Iron
- Medium load rating
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- FD-100-M Series
- Drain Base Material:
- Cast Iron
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Shape:
- Square
- Strainer Style:
- Square
- Trap Primer Connection:
- No
- UL Listed:
- No
- Weight:
- 13.41 lb
- Width:
- 8 in