Drainage 4 in. Roof Drain

Part #WRD104CP1  |  Item #4106556  |  Manufacturer Part #RD-104-CP-1

$1,915.09 EACH

Fits Pipe Size:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron
  • NB grate
  • 4 inch no hub
  • Promenade Top

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Coating: Epoxy

Collection: Drainage

Depth: 6-1/4 in

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Height: 13-1/4 in

IAPMO Listed: No

Material: Cast Iron

Vandal Resistant: No

Weight: 53-63/100

Width: 14-13/100 in