4 x 2 in. Adjustable Closet Carrier

You last purchased this on
 
Watts

Drainage 4 x 2 in. Adjustable Closet Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage 4 x 2 in. Adjustable Closet Carrier

  • Fast #
  • Part #WISCA101LAUX
  • Item #3266930
  • Manufacturer Part #ISCA-101-L-AUX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auxiliary inlet
  • Adjustable
  • Left horizontal
  • Cast iron
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
BAA Compliant:
No
Collection:
Drainage
Configuration:
Horizontal Left
Depth:
2 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
NSF Certified:
No
Vandal Resistant:
No
Weight:
100 lb
Width:
2 in