This product requires certification to purchase.

Vertical Fitting Only for ISCA-121 Closet Carrier

Watts

Drainage CA-120 Series Vertical Fitting Only for ISCA-121 Closet Carrier

  • Fast #
  • Part #WCA120PF
  • Item #3517246
  • Manufacturer Part #8151560
4.5 out of 5 Customer Rating
Brand image
Watts

Drainage CA-120 Series Vertical Fitting Only for ISCA-121 Closet Carrier

  • Fast #
  • Part #WCA120PF
  • Item #3517246
  • Manufacturer Part #8151560
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical
  • Floor mounted
  • Cast iron
  • Off-the-floor
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
4 in
Length
9-1/2 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
ISCA-121 Closet Carrier
Collection
Drainage CA-120 Series
Color Finish Category
Greys
Color Finish Name
Grey
Configuration
Vertical
Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Carrier Fitting
UPC
098268050189