Drainage FS-720 Series 8 in. Floor Sink

Part #WFG8RNB  |  Item #7856415  |  Manufacturer Part #8185051

$1,254.00 EACH

Grate Diameter:

8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Round
  • Nickel Bronze
  • Full coverage
  • 8 in

Documents

Specifications

ADA Compliant: No

Application: Sanitary

BAA Compliant: No

Brand Model Compatibility: FG-730 Series Floor Sinks

Collection: Drainage FS-720 Series

Depth: 8 in

Drain Grate Material: Nickel Bronze

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 8 in

Grate Shape: Round

Grate Style: Full

Height: 25 in

Size: 8 in

Trap Primer Connection: Yes

Weight: 3.53

Width: 8 in