4 in. Horizontal Double Adjustable Carrier in Black

You last purchased this on
 
Watts

Drainage 4 in. Horizontal Double Adjustable Carrier in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage 4 in. Horizontal Double Adjustable Carrier in Black

  • Fast #
  • Part #WISCA101D
  • Item #2272344
  • Manufacturer Part #ISCA-101-D
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor mounted
  • Adjustable height
  • Industry standard
  • Horizontal left and right
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Drainage
Color Finish Name:
Black
Depth:
2 in
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Height:
4 in
Installation Type:
Floor Mount
Material:
Cast Iron
Product Type:
Closet Carrier
Vandal Resistant:
No
Weight:
73.33 lb
Width:
15 in