Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

You last purchased this on
 
Watts

Drainage HY-430 Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage HY-430 Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY430
  • Item #4220687
  • Manufacturer Part #8142434
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 in (19) female x 1 in (25) male pipe connection
  • 125 psi maximum operating pressure
  • Moderate climate
  • Vacuum breaker
  • Key operated
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1019-2004
BAA Compliant:
No
Brand Model Compatibility:
HY-430
Collection:
Drainage HY-430
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Handle Material:
Bronze
Handle Type:
Loose Key
Height:
16 in
IAPMO Listed -:
Yes
Material:
Bronze
Pressure - Maximum:
125 psi
Recommended Valve Application:
Drainage
Thickness:
2 in
Vacuum Breaker:
Yes
Valve Body Material:
Bronze
Valve Material:
Cast Bronze
Valve Operator:
Loose Key Handle
Valve Seat Material:
Bronze
Valve Size:
3/4 in x 1 in
Wall Thickness:
3-1/2 in
Weight:
100 lb
Width:
5 in