4 in. Cast Iron Vertical Thin Wall Closet Carrier
Drainage ISCA-141 Series 4 in. Cast Iron Vertical Thin Wall Closet Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side inlet
- Adjustable height
- Thin wall industry standard
- Vertical
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Drainage ISCA-141 Series
- Configuration:
- Vertical
- Depth:
- 14 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Length:
- 15 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 70.34 lb
- Weight Capacity:
- 500 lb
- Width:
- 15 in