5 in. Heavy Duty Square Adjustable Strainer Nickel Bronze
Drainage M Series 5 in. Heavy Duty Square Adjustable Strainer Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square
- Nickel bronze
- 5 inch
- Adjustable
Documents
Specifications
- Collection:
- Drainage M Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Grate Style:
- Full
- Height:
- 4 in
- Length:
- 5 in
- Shape:
- Square
- Strainer Size:
- 5 in
- Strainer Style:
- Square
- Trim Ring:
- No
- UPC:
- 098268060973
- Width:
- 5 in