DESCRIPTION

  • Base to center measures 16" and top to center measures 5 1/2"
  • PDI certified grease interceptor
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products 100 lb Grease Interceptor

WWD50

Flow Rate:

SPECIFICATIONS

Capacity
100 lb
End Connection 1
No Hub
Fitting Size 1
4 in
Flow Rate
50 gpm
Height
21-1/2 in
ISO Specifications
ISO 9002
Length
32 in
Size
4 in
Width
22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS