3 in. Cast Iron Pull Out Body
Drainage B3 Series 3 in. Cast Iron Pull Out Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast Iron
- Push On
- Body
- 3 IN
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- FD-100, FD-310, FD-320, FD-330 and RD-200 Floor Drains
- Collection:
- Drainage B3 Series
- Drain Body Material:
- Cast Iron
- Drain Component Type:
- Drain Body
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.58 lb
- Width:
- 8 in