DESCRIPTION

Watts Drainage Products 3 in. No-Hub Cast Iron Floor Sink Body

WFS74322

Overall Sink Size:

SPECIFICATIONS

End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 8 in

Starting at
Call for Pricing
  • QUANTITY