DESCRIPTION

  • Base to center measures 10 1/2" and top to center measures 3 1/2"
  • PDI certified grease interceptor
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products 30 lb Grease Interceptor

WWD15

Flow Rate:

SPECIFICATIONS

Capacity
30 lb
End Connection 1
No Hub
Fitting Size 1
2 in
Flow Rate
15 gpm
Height
14 in
ISO Specifications
ISO 9002
Length
22 in
Size
2 in
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS