DESCRIPTION

  • Floor cleanout with 5" round adjustable gasketed top and removable gas-tight gasketed brass plug
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products 4 in. Push-on Cleanout Floor with Top Nickel Bronze

WCO204PR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Nickel Bronze
End Connection 1
Push
End Connection 2
Push
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Cast Iron
Size
4 in x 4 in