DESCRIPTION

  • Base to center measures 11 1/2" and top to center measures 3 1/2"
  • PDI certified grease interceptor
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products 40 lb Grease Interceptor

WWD20

Flow Rate:

SPECIFICATIONS

Capacity
40 lb
End Connection 1
No Hub
Fitting Size 1
3 in
Flow Rate
20 gpm
Height
15 in
ISO Specifications
ISO 9002
Length
24 in
Size
3 in
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS