DESCRIPTION

  • Base to center measures 12" and top to center measures 4 1/2"
  • PDI certified grease interceptor
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products 50 lb Grease Interceptor

WWD25

Flow Rate:

SPECIFICATIONS

Capacity
50 lb
End Connection 1
No Hub
Fitting Size 1
3 in
Flow Rate
25 gpm
Height
16-1/2 in
ISO Specifications
ISO 9002
Length
26 in
Size
3 in
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS