DESCRIPTION

  • Bi-level water cooler carrier with heavy gauge steel uprights with integral welded feet, universal hanger support plate, and plated hardware
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Bi-Level Water Cooler Carrier

WCA4311

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
42 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS