DESCRIPTION

  • Floor drain with anchor flange, reversible clamping collar with primary and secondary weep holes, and adjustable 5" round strainer
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Floor Drain with 5 in. Top Round Strainer

WFD10A5

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes