• Cart

DESCRIPTION

Watts Drainage Products Floor Drain with Round Strainer

WFD10A57

Fits Pipe Size:

SPECIFICATIONS

ASME Specifications
ASME A112.21.1M
Adjustable
No
CARB OTC LEED Compliant
No
Coating
Epoxy
Diameter
5 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
GSA Approved
No
Height
6-7/8 in
IAPMO Listed
No
Material
Cast Iron, Nickel Bronze
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY