12 x 12 in. Acid Resisting Enamale Full Grate
Drainage FS-730 Series 12 x 12 in. Acid Resisting Enamale Full Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron
- Porcelain coated
- Square
- 12 in
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage FS-730 Series
- Depth:
- 12 in
- Drain Component Type:
- Grate
- Drain Grate Material:
- Cast Iron
- Grate Diameter:
- 12 in
- Grate Shape:
- Square
- Grate Style:
- Full
- Height:
- 4 in
- Length:
- 12 in
- Product Type:
- Grate
- Size:
- 12 in x 12 in
- Trap Primer Connection:
- Yes
- Trim Ring:
- No
- Weight:
- 5.29 lb
- Width:
- 12 in