DESCRIPTION

  • Non-freeze wall hydrant with chrome plated hydrant face; integral vacuum breaker; bronze head, seat casting and internal working parts; bronze wall casing; and loose key
  • Recommended wall opening: 5 1/4" x 6 1/4"
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Hydrant Box in Nickel Bronze

WHY725B1

Valve Size:

SPECIFICATIONS

Color Finish
Nickel Bronze
Material
Bronze
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS