DESCRIPTION

  • Square sanitary floor sink, less grate
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products No-Hub Cast Iron Floor Sink Body

WFS73422

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS