DESCRIPTION

  • Square sanitary floor sink, less grate

Watts Drainage Products No-Hub Cast Iron Floor Sink Body

WFS74222

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY