DESCRIPTION

  • Adjustable floor cleanout with 4 3/4" round No-Hub strainer

Watts Drainage Products No Hub Floor Cleanout with Nickel Bronze Top

WCO204R

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
4 in
Material
Cast Iron